Shop All Toilets
Kohler
Toilet, Wall Mounted Mount, Elongated, White
Mfr # 5402-0
Zoro # G901196465
product price: $6,750.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,750.00
Free 30-Day Returns
Key Features
- Mounting Style Wall Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 16-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-3/4 in |
Depth | 25-3/8 in |
Bowl Height | 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in |
Height | 15 in - 23 in |
Length (In.) | 25-3/8 in |
Details
Mounting Style | Wall Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Standards | WaterSense Certified |
Type | Electronic |
Collection | Intelligent |
Includes | Bidet Seat; In-Wall Tank |
ADA Compliant | No |
Features | Approved for Commercial Use; Dual Flush, Concealed Trapway, Soft Close, Low Profile; Heated Seat, Night Light, Auto Open/Close; Water Efficient |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | With Seat |
One Piece/Two Piece | Two Piece |
Gallons Per Flush | 0.8, 1.6 |
Description
The Veil Intelligent wall-hung toilet offers integrated personal cleansing while saving up to 8 inches of precious bathroom space over KOHLER's longest floor-mount models. The mounting hardware is completely concealed, giving Veil a sleek, seamless look that is incredibly easy to clean. Its sculpted core delivers a suite of precision features finely tuned to provide optimum hygiene and ultimate individual comfort, from personal cleansing to an LED nightlight to hands-free opening, closing and flushing. All of the features are easy to control on a touchscreen LCD remote control. In addition to the remote, you can control the Full and Eco flush using the touchless, Honed White actuator plate included with the toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bedpan Washer Wall Support (DV1001A)
- ALFI BRAND 24" x 12" Brushed Gold PVD Stainless Steel Single Shelf Shower Niche (ABNP2412-BG)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB04)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated (77795-0RG)
- KOHLER Kingston Bowl & Mach 1.0 Dc (PR84325-T3D-NA)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (6355-0)
- Kohler Toilets