Shop All Toilet Repair Parts
Kohler
Toilet Tank, Gravity, Single Flush
Mfr # K-25100-0
Zoro # G7661261
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Color White
- Gallons per Flush 1.28
- Standards CSA
- Includes Hardware kit, Tank Cover, Trip Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-25100-0
- Zoro # G7661261
- UPC # 885612736949
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Width | 18-3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Material | Vitreous China |
Color | White |
Gallons per Flush | 1.28 |
Standards | CSA |
Includes | Hardware kit, Tank Cover, Trip Lever |
Item | Toilet Tank |
With Liner/Without Liner | Without Liner |
Flush Mode | Single Flush |
For Use With Mfr. Model Number | K-25076-0 |
Collection | KINGSTON(TM) |
Flushing Method | Gravity Fed |
Features | Floor-Mount |
Flush Handle | Left Hand Trip Lever |
ADA Compliance | No |
Brand and Series | Kohler Kingston(R) |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- MOEN Cartridge (130157)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- KOHLER Refill Tube (1248133)
- KOHLER FLUSH BALL KOHLER (GP88921)
- KOHLER Cover, Tank, Close Coupled (1046467-95)
- KOHLER Left-Hand Trip Lever (9466-L-BL)
- KOHLER Cover, Tank, Toilet (1145294-0)
- KOHLER Cover, Tank (80625-33)
- THRIFCO PLUMBING Heavy Duty Forced Cup Rubber Sink Toilet Plunger (5038030)
- Kohler Toilet Repair Parts