Shop All Toilet Tanks
Kohler
Toilet Tank, Flush 1.0/1.6 gal., White
Mfr # K-3569-0
Zoro # G8520602
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gallons per Flush 1.1, 1.28, 1.6
- Brand and Series Kohler
- Flush Handle Top Button
- Color White
- Features Dual Flush Technology Allows you to Choose Between a Full or Partial Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-3569-0
- Zoro # G8520602
- UPC # 885612624918
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Depth | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 3/8 in |
Overall Width | 7 1/4 in |
Details
Gallons per Flush | 1.1, 1.28, 1.6 |
Brand and Series | Kohler |
Flush Handle | Top Button |
Color | White |
Features | Dual Flush Technology Allows you to Choose Between a Full or Partial Flush |
Standards | ASME A112.19.2/CSA B45.1 |
Item | Toilet Tank |
Flush Mode | Dual Flush |
Includes | Tank Accessory Pack, Tank Cover, Trip lever |
Flushing Method | Gravity Fed Dual Flush |
ADA Compliance | No |
Collection | Persuade(R) |
Description
Toilet Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed nickel 24" towel shelf (BH5294BN)
- KOHLER Cartridge Assembly (1006810)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (31615-96)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-96)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- Kohler Toilet Tanks