Shop All Toilet Tanks
Kohler
Toilet Tank, Flush 1.0/1.6 gal., White
Mfr # K-19042-0
Zoro # G8347316
product price: $222.90
/ea
Free Shipping & Returns
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1, 1.28, 1.5
- Brand and Series Kohler
- Flush Handle Left Hand Trip Lever
- Color White
- Features Dual Flush Technology Allows you to Choose Between a Full or Partial Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-19042-0
- Zoro # G8347316
- UPC # 885612444738
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Depth | 7 1/4 in |
Overall Width | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 3/8 in |
Details
Gallons per Flush | 1, 1.28, 1.5 |
Brand and Series | Kohler |
Flush Handle | Left Hand Trip Lever |
Color | White |
Features | Dual Flush Technology Allows you to Choose Between a Full or Partial Flush |
Flush Mode | Dual Flush |
Flushing Method | Gravity Fed Dual Flush |
ADA Compliance | No |
Includes | Trip lever |
Item | Toilet Tank |
Collection | Persuade(R) |
Standards | ASME A112.19.14, ASME A112.19.2/CSA B45.1 |
Description
Toilet Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 T-2100 FP 3 WAY IPS B.V. (101-442)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-15879)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- KOHLER Tresham 1.28 Gpf Tank, Rh (4899-RA-0)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- KOHLER Wellworth 1.28 Gpf Tank With Insuline (4467-U-0)
- Kohler Toilet Tanks