Shop All Toilet Repair Parts
Kohler
Toilet Tank Cover, 19.6 Frnt"x14"B x 8" W
Mfr # K-84591-0
Zoro # G8078367
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Vitreous China
- Size 19.6 in Back x 14 in Front x 8 in Width
- Color White
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-84591-0
- Zoro # G8078367
- UPC # 040688964157
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 19.6 in Back x 14 in Front x 8 in Width |
Details
Fits Brand | Kohler(R) |
Material | Vitreous China |
Color | White |
Finish | Unfinished |
For Use With | Most Toilets |
Item | Toilet Tank Cover |
Accessory Type | Toilet Tank Cover |
Description
Toilet Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Black Plug (9118090)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZSI Clip, Rod Mounted, Tube S 2 In, L 1 5/8In (QC32)
- DURAVIT Sealing (1002970000)
- KOHLER Hinge Kit (1150464-96)
- KOHLER Hinge Kit (1150464-K4)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- KOHLER Flapper, for Toto Power Gravity, PK2 (757-0124/2)
- KOHLER Assy, Hinge, Tlt Seat (85178-CP)
- KOHLER Vacuum Breaker, Black, Metal, Plastic (K-1299067)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- Kohler Toilet Repair Parts