Shop All Toilets
This Product is Discontinued
Kohler
Toilet Tank, 1.28 gpf, Gravity Fed, White (Discontinued)
Mfr # K-4467-0
Zoro # G0747980
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand Kohler
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 18" |
Manufacturers Warranty Length | 1 Yr. Limited |
Depth | 13-15/16" |
Height | 8-1/2" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous china |
Fits Brand | Kohler |
Standards | ASME A112.19.2/CSA B45.1 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Gravity Fed |
Flush Handle | Right Hand Trip Lever |
Flush Valve Type | 4" Piston-Action Accelerator(TM) |
Collection | Wellworth(R) |
Features | Single Flush Gravity, Canister Flush Valve Harnesses The Natural Force of Gravity and Optimizes Flushing Performance, Flushing Technology Offers Virtually Plug and Leak Free Performance and Rinsing Power for A Clean Bowl |
For Use With Mfr. Model Number | K-4199-0 |
With Liner/Without Liner | Without Liner |
Green Certification or Other Recognition | WaterSense Approved |
Tank Connection | Standard |
Includes | Left Hand Trip Lever, Flush Valve |
ADA Compliance | No |
Brand and Series | Kohler Wellworth(R) |
Flush Mode | Single Flush |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.