Shop All Toilet Tanks
Kohler
Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White
Mfr # K-4143-0
Zoro # G2148074
product price: $177.11
/ea
Free Shipping & Returns
$177.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand Kohler
- Manufacturers Warranty Length 1 Yr. Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-4143-0
- Zoro # G2148074
- UPC # 885612611833
- Country of Origin Multiple
- Category Toilet Tanks
Dimensions
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous china |
Fits Brand | Kohler |
Standards | ASME A112.19.2/CSA B45.1 |
Flushing Method | Gravity Fed Single Flush |
Collection | CORBELLE(R) |
With Liner/Without Liner | Without Liner |
Includes | Trip Lever |
Flush Handle | Left Hand Trip Lever |
Flush Valve Type | Canister |
ADA Compliance | No |
Flush Mode | Single Flush |
Brand and Series | Kohler Corbelle(R) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-7)
- KOHLER Persuade Curv Dual-Flush Toilet Tank (19042-95)
- KOHLER Corbelle 1.28 Gpf Toilet Tank With Continuousclean Technology (5711-95)
- KOHLER Wellworth 1.28 Gpf Tank With Insuline (4467-U-0)
- KOHLER Wellworth 1.28 Gpf Insulated Toilet Tank (4467-U-96)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- Kohler Toilet Tanks