Shop All Toilet and Urinal Accessories
Kohler
Toilet Supply 3/8 W/Stop
Mfr # 7637-2MB
Zoro # G008597271
original price:
$213.45
19% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 12 in
- Length 3.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7637-2MB
- Zoro # G008597271
- UPC # 195711019233
- Country of Origin Unknown
- Category Toilet and Urinal Accessories
Dimensions
Height | 12 in |
Length | 3.625 in |
Details
Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Description
Insist on KOHLER quality. This 3/8in NPT angle supply features an annealed vertical tube and four-arm handle stop.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Tube Support (P8TS6)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010780)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- KOHLER Cover, Urinal, Touchless (82372-0)
- KOHLER Tend Urinal, Top Spud (20713-ET-0)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- KOHLER Stainless Steel Beehive Grate Urinal Str (9183-NA)
- KOHLER Wellworth Class Five Left-Hand Tri (9380-L-PB)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-PB)
- AMERICAN STANDARD Handle Assembly, Metal (M962918-0020A)
- Kohler Toilet and Urinal Accessories