Shop All Toilets
Kohler
Toilet, Siphon Jet, Floor Mounted Mount, Round, White
Mfr # 25097-TR-0
Zoro # G501230910
product price: $260.40
/ea
Free Shipping & Returns
$260.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color White
- Material Vitreous China
- Width 18-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-3/4 in |
Depth | 27-7/8 in |
Height | 29-1/2 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 14-1/2 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Round |
Color | White |
Material | Vitreous China |
Standards | ASME A112.19.2; ASME, CSA; WaterSense Certified |
Flushing Method | Siphon Jet |
One Piece/Two Piece | Two Piece |
Rough-In | 12 in |
Flow Rate | 1.28 GPF |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | Without Seat |
Features | Approved for Commercial Use; Glazed Trapway; Water Efficient |
Collection | Kingston |
Gallons Per Flush | 1.28 |
Description
The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU6)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72057)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-96)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- KOHLER Cimarron 1.6 Gpf Tank (4167-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-RA-96)
- Kohler Toilets