Shop All Toilets
Kohler
Toilet, Siphon Jet, Floor Mounted Mount, Elongated, Dune
Mfr # 5709-NY
Zoro # G801203621
product price: $705.71
/ea
Free Shipping & Returns
$705.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Dune
- Width 16-3/8 in
- Standards ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-3/8 in |
Depth | 29-3/8 in |
Height | 31-5/16 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Dune |
Standards | ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Siphon Jet |
Features | Glazed Trapway, Concealed Trapway, Chair Height; Water Efficient |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Corbelle |
ADA Compliant | Yes |
With Seat/Without Seat | Without Seat |
One Piece/Two Piece | Two Piece |
Gallons Per Flush | 1.28 |
Description
Upgrade your Corbelle toilet with the addition of the ContinuousClean system which harnesses the antimicrobial cleaning power of off-the-shelf white tablets to automatically fight germs with every flush and keep your bowl clean longer. Also featuring Revolution 360 swirl flushing technology, the Corbelle with ContinuousClean raises toilet cleanliness to a new level. ContinuousClean dispenses a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KOHLER Kingston Two-Piece Round-Front 1.28 Gpf Toilet (25097-0)
- KOHLER Kathryn Comfort Height One-Piece C, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated (3940-96)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (5298-RA-0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (6999-96)
- AMERICAN STANDARD Cadet Pro Round Front Toilet 10 Inch Rou, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DB.004.020)
- Kohler Toilets