Shop All Toilets
Kohler
Toilet, Siphon Jet, Floor Mounted Mount, Elongated
Mfr # 77795-0RG
Zoro # G701196542
Free Shipping & Returns
$6,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Material Vitreous China
- Width 16-7/16 in
- Standards ANSI A117.1; ASME A112.19.14, ASME A112.19.2, ASME A112.4.2; ANSI, ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16-7/16 in |
Depth | 27-9/16 in |
Trapway Dia. | 1-15/16 in |
Height | 20-9/16 in |
Bowl Height | 16-3/8 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Material | Vitreous China |
Standards | ANSI A117.1; ASME A112.19.14, ASME A112.19.2, ASME A112.4.2; ANSI, ASME, CSA |
Flushing Method | Siphon Jet |
Compliance | CA Drought Compliant; TX Drought Compliant |
Features | Dual Flush, Concealed Trapway, Soft Close, Chair Height, Low Profile; Heated Seat, Night Light, Touchless Flush, Auto Open/Close; Water Efficient |
One Piece/Two Piece | One Piece |
Includes | Bidet Seat |
Rough-In | 12 in |
Finish | White |
ADA Compliant | Yes |
Collection | Intelligent, Eir |
Type | Remote |
With Seat/Without Seat | With Seat |
Gallons Per Flush | 0.8, 1 |
Description
The Eir intelligent toilet exemplifies the art of innovation, and its flowing lines and personalized finish detail will make a statement in any bathroom. With a full complement of convenient features including heated seat, customizable cleansing, night-light, hands-free opening/closing, automatic flush, plus a touchscreen remote, nothing else compares. And the sleek tankless and skirted design combined with a back-to-wall installation allows for concealed connections to make the toilet a beautiful centerpiece in your bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- JONES STEPHENS BN Tank Lever F/ Toto Rep #Plu068 (T018BN)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- ZORO SELECT 1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF3)
- KOHLER Reach Curv 1Pc D-F Skirted Toilet (23188-0)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In, 1.28 gpf, Biscuit (3713-96)
- KOHLER Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White (6393-RA-0)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-0)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (5310-0)
- Kohler Toilets