Shop All Toilet Seats
Kohler
Toilet Seat, Without Cover, polypropylene, Elongated, White
Mfr # K-4731-C-0
Zoro # G2149298
product price: $33.71
/ea
$33.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-4731-C-0
- Zoro # G2149298
- UPC # 650531434890
- Country of Origin Multiple
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 3/16 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Features | 300 lb Capacity, Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
Collection | Stronghold(TM) |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Night Light | No |
Mounting System Type | Standard Bolts |
ADA Compliance | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Includes Hardware | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 3/16 in, Bolt to Seat Front 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- ERIE Ag13A01A 24V On/Off 2 Position (AG13A01A)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, White (25876-0)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- KOHLER Ridgewood Elongated Toilet Seat (4694-96)
- KOHLER Persuade Comfort Height Elongated (4326-0)
- Kohler Toilet Seats