Shop All Toilet Seats
Kohler
Toilet Seat, With Cover, Wood, Honed White
Mfr # 4647-HW1
Zoro # G201196851
product price: $33.93
/ea
$33.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Honed White
- Material Wood
- Width 14-1/4 in
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4647-HW1
- Zoro # G201196851
- UPC # 885612564931
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14-1/4 in |
Seat Height | 1-1/16 in |
Details
With Cover / Without Cover | With Cover |
Color | Honed White |
Material | Wood |
Front Type | Closed |
Item | Toilet Seat |
Collection | Stonewood |
Description
This Stonewood toilet seat offers a versatile design that complements many bathroom styles. Compatible with most elongated one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (2 Pack) (MP6090)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- KOHLER Highline Comfort Height Elongated (4199-7)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- KOHLER Purewarmth Elongated Toilet Seat (10349-0)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-0)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- COMFORT SEATS Premium Plastic Seat, White, Elongated Open Front with Cover and Slow-Close Adjustable Hinge (C2200OS00)
- Kohler Toilet Seats