Shop All Toilet Seats
This Product is Discontinued
Kohler
Toilet Seat, With Cover, Plastic, Elongated, White (Discontinued)
Mfr # K-4008-0
Zoro # G3979444
This Product is Discontinued
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-4008-0
- Zoro # G3979444
- UPC # 885612146717
- Country of Origin Multiple
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 1 in |
Overall Width | 14 1/8 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | 300 lb Capacity, Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Quick-Attach(R) Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 11/16 in |
Hinge Design | External Check Hinge |
Item | Toilet Seat |
Collection | Reveal(TM) |
Mounting System Type | Quick-Attach(R) |
Includes Hardware | Yes |
Night Light | No |
ADA Compliance | No |
Antimicrobial | No |
Weight Capacity | 300 lb |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 in, Bolt to Seat Front 18 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.