Shop All Toilets
Kohler
Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White
Mfr # 25077-0
Zoro # G401230942
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Width 18-3/4 in
- Standards ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 18-3/4 in |
Depth | 29-3/4 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Height | 31-1/2 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | White |
Standards | ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush, Siphon Jet |
Water Surface Area | 10-5/8 in x 6-15/16 in |
Mounting Hole Center to Center | 5-1/2 in |
Flow Rate | 1.28 GPF |
Compliance | CA Drought Compliant; TX Drought Compliant |
ADA Compliant | Yes |
Collection | Kingston |
With Seat/Without Seat | Without Seat |
Features | Approved for Commercial Use; Glazed Trapway, Chair Height; Water Efficient |
Rough-In | 12 in |
One Piece/Two Piece | Two Piece |
Gallons Per Flush | 1.28 |
Description
The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- HOSE MASTER 1" Dia x 8" L SS Flexible Metal Hose (G100CM080)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-96)
- KOHLER Elongated Dual-Flush Toilet W/ Right-Hand Trip Lever (3988-RA-0)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- KOHLER Cimarron Comfort Height One-Piece, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, Dune (3619-NY)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Dune (3940-NY)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- Kohler Toilets