Shop All Toilets
Kohler
Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black
Mfr # 3940-7
Zoro # G301203688
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Black
- Material Vitreous China
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-1/2 in |
Depth | 28 in |
Height | 28-5/8 in |
Bowl Height | 16-3/8 in |
Trapway Dia. | 2-1/8 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | Black |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush, Siphon Jet |
Flow Rate | 1.28 GPF |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Kathryn, Comfort Height |
Mounting Hole Center to Center | 5-1/2 in |
Features | Concealed Trapway, Chair Height |
Rough-In | 12 in |
Water Surface Area | 10-1/2 in x 7-1/2 in |
ADA Compliant | Yes |
With Seat/Without Seat | With Seat |
One Piece/Two Piece | One Piece |
Gallons Per Flush | 1.28 |
Description
Capture the classic look of the 1930s with the Kathryn collection's angular lines and molded edges. This one-piece toilet features a convenient chair-like height and compact elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG-3000 Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16142)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- PLUMB PAK Drain Protector with Clip, 3 in Dia, Aluminum, Chrome, For Sink (PP820-65)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KOHLER Cimarron 1.6 Gpf Tank (4167-0)
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- KOHLER Memoirs Classic Design Ch 1.28 Tlt, Eb (3816-NY)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- KOHLER Elongated Dual-Flush Toilet (3988-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- Kohler Toilets