Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, White
Mfr # 31641-0
Zoro # G601203623
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color White
- Material Vitreous China
- Width 18-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-5/8 in |
Depth | 26-15/16 in |
Bowl Height | 16-1/2 in |
Height | 31-1/4 in |
Trapway Dia. | 2-1/8 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Round |
Color | White |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
One Piece/Two Piece | Two Piece |
Features | Chair Height; Water Efficient |
With Seat/Without Seat | Without Seat |
Collection | Cimarron |
ADA Compliant | Yes |
Rough-In | 12 in |
Flow Rate | 1.28 GPF |
Gallons Per Flush | 1.28 |
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4351012340)
- B&K 3/4 In. x 24 In. Schedule 80 PVC Nipple (404-240)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- KOHLER Intelligent Compact Elongated 1.28 GPF Chair Height Toilet (5401-PA-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3817-U-0)
- KOHLER Classic Round-Front 1.28 GPF Toilet (3577-96)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Biscuit (3948-96)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Black (3948-7)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- Kohler Toilets