Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Black
Mfr # 3997-U-7
Zoro # G201196424
product price: $442.76
/ea
Free Shipping & Returns
$442.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Black
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Depth | 27-3/4 in |
Height | 29-1/4 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Bowl Height | 14-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Black |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
With Seat/Without Seat | Without Seat |
Collection | Wellworth |
Compliance | CA Drought Compliant; TX Drought Compliant |
Features | Insulated Tank; Water Efficient |
ADA Compliant | No |
Gallons Per Flush | 1.28 |
Description
An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet. A special tank liner helps eliminate condensation in humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- MOEN Tub/Shower Drain Covers (T90331)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-80)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER Memoirs Comfort Height Round Front (4387-0)
- KOHLER Kelston R360 Ch 2Pc 128 Eb Tlt (32810-0)
- KOHLER Memoirs Classic Design Ch 1.28 Tlt, Eb (3816-NY)
- KOHLER Elongated Dual-Flush Toilet W/ Right-Hand Trip Lever (3988-RA-0)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- AMERICAN STANDARD Champion 4 Series ADA Complete Toilet, Elongated Bowl, 16 gpf Flush, 12 in RoughIn (731AA001S.020)
- Kohler Toilets