Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 5481-U-96
Zoro # G501196551
product price: $426.75
/ea
Free Shipping & Returns
$426.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Material Vitreous China
- Width 18-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-3/16 in |
Depth | 27-3/4 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Height | 31-1/4 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Biscuit |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Rough-In | 12 in |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | Without Seat |
Features | Chair Height; Water Efficient |
Collection | Highline |
Flow Rate | 1.28 GPF |
One Piece/Two Piece | Two Piece |
Gallons Per Flush | 1.28 |
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. This model features a unique tank liner that minimizes exterior condensation in humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0955001EC.020)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- GROHE Universal Escutcheon Starlight Chrome (06386000)
- KOHLER Memoirs Stately Comfort Height Ski (6428-0)
- KOHLER Memoirs Stately Ch-1Pc 1.28 Eb Toilet (6428-NY)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (25087-TR-0)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In, 1.28 gpf, Biscuit (3713-96)
- TOTO AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4264736CMFGA#MS)
- Kohler Toilets