Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 5481-RA-96
Zoro # G401196507
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Width 18-1/8 in
- Standards ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-1/8 in |
Depth | 27-3/4 in |
Height | 31-1/4 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Biscuit |
Standards | ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Highline |
Flow Rate | 1.28 GPF |
With Seat/Without Seat | Without Seat |
Rough-In | 12 in |
Features | Chair Height, Low Profile; Water Efficient |
ADA Compliant | Yes |
Gallons Per Flush | 1.28 |
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The chair-like height ensures comfortable use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (89C2A1M2K1-150)
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- MOEN Deck Plate, 4" Size, Chrome (99550)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-96)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- KOHLER Stately Elongated 1.6 GPF Chair Height Toilet (3819-0)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- Kohler Toilets