Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 3997-RA-96
Zoro # G901196670
product price: $350.06
/ea
Free Shipping & Returns
$350.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Depth | 27-3/4 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Height | 29-1/4 in |
Bowl Height | 14-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
Collection | Wellworth |
ADA Compliant | No |
Features | Water Efficient |
With Seat/Without Seat | Without Seat |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Description
An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (600U111N014)
- LEGEND VALVE 2" PEX X 2" SWT ADAPT (460-628NL)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- KOHLER Toilet Wm 22", Darling New, Rimless, Washdown, Durafix, Usa Wh, Gravity Flush, Floor Mounted Mount (5172-95)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-0)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- KOHLER Veil One-Piece Elongated Dual-Flush Toilet With Skirted Trapway (1381-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- Kohler Toilets