Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 3577-RA-96
Zoro # G801196510
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Material Vitreous China
- Width 19.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19.63 in |
Depth | 27-1/2 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Bowl Height | 14-1/2 in |
Height | 28-1/4 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Round |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
With Seat/Without Seat | Without Seat |
Features | Water Efficient |
Collection | Wellworth |
ADA Compliant | No |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Description
This water-saving version of the industry-leading Wellworth toilet brings graceful, streamlined design to the bath. At 1.28 gallons per flush, this high-efficiency toilet conserves up to 16,500 gallons of water per year compared to a 3.5-gallon toilet. Innovative technology ensures a high-performance flush for cleanliness. The round-front bowl conveniently fits smaller bath and powder rooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X5)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Grey (3946-95)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-96)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER Round-Front Dual-Flush Toilet (3987-96)
- KOHLER One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh, Gravity Flush, Floor Mounted Mount (3940-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- Kohler Toilets