Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit
Mfr # 31641-96
Zoro # G401203663
Free Shipping & Returns
$467.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Round
- Color Biscuit
- Material Vitreous China
- Width 18-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 18-5/8 in |
Depth | 26-15/16 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Height | 31-1/4 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Round |
Color | Biscuit |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
Rough-In | 12 in |
ADA Compliant | Yes |
One Piece/Two Piece | Two Piece |
With Seat/Without Seat | Without Seat |
Features | Chair Height; Water Efficient |
Collection | Cimarron |
Flow Rate | 1.28 GPF |
Gallons Per Flush | 1.28 |
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95195)
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- KOHLER Barrington Elongated 1.0 GPF Toilet W/ Tank Cover Locks (3578-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- KOHLER Stately Elongated 1.6 GPF Chair Height Toilet (3819-0)
- KOHLER San Souci Ch 1-Pc Eb, 1.28 Toilet (5172-H15)
- KOHLER Kingston Bowl & Mach 1.0 Dc (PR84325-T3D-NA)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-95)
- Kohler Toilets