Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White
Mfr # 3999-TR-0
Zoro # G201196592
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Depth | 29-3/4 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Height | 31-1/4 in |
Bowl Height | 16-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
ADA Compliant | Yes |
With Seat/Without Seat | Without Seat |
Features | Chair Height; Water Efficient |
Collection | Highline, Comfort Height |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The elongated bowl and chair-like height ensure comfortable use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- TOTO Wand Door Ms993Cumfx992Cumfg Cotton (THU9676#01)
- CULLIGAN Quick Connect Filter, 4 gpm, 20 Micron, 2-5/8" O.D., 9 3/4 in H, 1 PR (S1A)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- KOHLER Kohler Cavata Elongated (30005-0)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-7)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, White (3946-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-RA-96)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- Kohler Toilets