Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White
Mfr # 31621-RA-0
Zoro # G101203710
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 18-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-5/8 in |
Depth | 28-15/16 in |
Bowl Height | 16-1/2 in |
Height | 31-1/4 in |
Trapway Dia. | 2-1/8 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
Rough-In | 12 in |
Collection | Cimarron |
Features | Chair Height; Water Efficient |
With Seat/Without Seat | Without Seat |
One Piece/Two Piece | Two Piece |
ADA Compliant | Yes |
Flow Rate | 1.28 GPF |
Gallons Per Flush | 1.28 |
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- MOEN Shower Escutcheon - (178755)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-762)
- KOHLER Memoirs Comfort Height Round Front (4387-95)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (31621-96)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-RA-0)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open Bidet Seat, and EWATER+ (MW7764736CEFGA#01)
- Kohler Toilets