Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White
Mfr # 22695-0
Zoro # G501196445
product price: $1,121.92
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,121.92
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 15-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-11/16 in |
Depth | 28-13/16 in |
Bowl Height | 15-9/16 in |
Trapway Dia. | 2 in |
Height | 26-13/16 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Standards | ASME A112.19.2; ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | One Piece |
Collection | Harken |
Compliance | CA Drought Compliant; TX Drought Compliant |
Rough-In | 12 in |
Flow Rate | 1.28 GPF |
With Seat/Without Seat | With Seat |
Features | Concealed Trapway, Soft Close; Water Efficient |
Mounting Hole Center to Center | 5-1/2 in |
Gallons Per Flush | 1.28 |
Description
With a hint of traditional detail in balanced form and proportion in modern taste, Harken brings elevated elegance and sophistication to the bath or powder room. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon per flush toilet, without sacrificing performance. A fully-skirted trapway simplifies cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Straight Bronze Adapter, Press-Fit x MNPT, 3/4 in Tube Size, 3/4 in Pipe Size (79230)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- ABB Carlon 1-1/4 In. PVC T Access Fitting (E983GRCAR)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (25087-TR-0)
- KOHLER Elongated 1.6 GPF Toilet (3978-0)
- KOHLER San Souci Comfort Height One-Piece (5172-96)
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- Kohler Toilets