Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Gray
Mfr # 3946-95
Zoro # G701203646
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Gray
- Material Vitreous China
- Width 16-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16-5/16 in |
Depth | 28-9/16 in |
Height | 28.438 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | Gray |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Mounting Hole Center to Center | 5-1/2 in |
One Piece/Two Piece | One Piece |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Adair, Comfort Height |
With Seat/Without Seat | With Seat |
Features | Glazed Trapway, Chair Height, Low Profile; Water Efficient |
Rough-In | 12 in |
ADA Compliant | Yes |
Finish | Ice Gray |
Water Surface Area | 11 in x 7-3/4 in |
Gallons Per Flush | 1.28 |
Description
An excellent value, the Adair toilet features a striking organic design inspired by the windswept rock formations of Sedona, Arizona. A slim tank and pared-down oval forms make this compact, high-efficiency toilet perfect for smaller spaces. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-IGA-3S)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- COMMERCIAL Partition Slide Latch (38102)
- T&S BRASS Cold Spindle Assembly For - Part# 002713-40M50 (002713-40M50)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-96)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In, 1.28 gpf, Biscuit (3713-96)
- KOHLER Elongated Dual-Flush Toilet (3988-0)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- THETFORD CORPORATION Thetford 31084 Aqua Magic Bravura Toilet; White (THE31084)
- Kohler Toilets