Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Black
Mfr # 3999-U-7
Zoro # G501196629
product price: $485.88
/ea
Free Shipping & Returns
$485.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Black
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Depth | 29-3/4 in |
Bowl Height | 16-1/2 in |
Height | 31-1/4 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Black |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | Two Piece |
Features | Insulated Tank, Chair Height; Water Efficient |
Compliance | CA Drought Compliant; TX Drought Compliant |
ADA Compliant | Yes |
Collection | Highline, Comfort Height |
With Seat/Without Seat | Without Seat |
Gallons Per Flush | 1.28 |
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. This model features a unique tank liner that minimizes exterior condensation in humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" NO LEAD SWT x MNPT UNIONS (302-306LNL)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (3998-TR-0)
- KOHLER Memoirs Bidet, Plumbed For Vertical S (4886-0)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-96)
- KOHLER Memoirs Comfort Height Round Front (4387-95)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- Kohler Toilets