Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Black
Mfr # 3998-U-7
Zoro # G801196657
product price: $460.87
/ea
Free Shipping & Returns
$460.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Black
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Depth | 30 in |
Trapway Dia. | 2-1/8 in, 2.13 in |
Height | 29-1/4 in |
Bowl Height | 14-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Black |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
With Seat/Without Seat | Without Seat |
Features | Insulated Tank; Water Efficient |
Collection | Wellworth |
One Piece/Two Piece | Two Piece |
ADA Compliant | No |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Description
Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power. This model includes an insulated tank liner to help prevent condensation on the outside of the tank, and an elongated shape for extra comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" (85930)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN10M30)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated (78080-0)
- KOHLER Cimarron Comfort Height One-Piece, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, Dune (3619-NY)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (75790-0)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- Kohler Toilets