Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 75790-96
Zoro # G101196630
product price: $710.81
/ea
Free Shipping & Returns
$710.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Biscuit
- Material Vitreous China
- Width 14.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.188 in |
Depth | 28-5/8 in |
Bowl Height | 16-1/2 in |
Height | 32.50 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Biscuit |
Material | Vitreous China |
Standards | ASME; WaterSense Certified |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Persuade, Comfort Height |
One Piece/Two Piece | Two Piece |
Features | Dual Flush, Concealed Trapway, Chair Height; Water Efficient |
ADA Compliant | Yes |
With Seat/Without Seat | Without Seat |
Gallons Per Flush | 1, 1.6 |
Description
With sleek symmetry, this two-piece Persuade Curv toilet adds style to the bathroom without sacrificing comfort or water savings. An innovative nested trip lever offers the choice of 1.0 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over 1.6-gallon toilets, which adds up to potential water savings of more than 5,000 gallons per toilet, per year. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spud Seal Kit (1151754)
- KOHLER Lynk Flush Actuator Plate For 2"X 4 (75890-CP)
- CHICAGO FAUCET Wall Mounted Spout (629-S6ABCP)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- KOHLER Kingston Ch Eb 1.28 2-Pc Tlt Rh W/Lcks (25077-TR-0)
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-95)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-RA-0)
- KOHLER San RaphaelCh 1 Pc Eb 1.0 Gpf Press Tlt (3597-58)
- KOHLER Kathryn Comfort Height One-Piece C (3940-0)
- Kohler Toilets