Shop All Toilets
Kohler
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 31621-RA-96
Zoro # G301203633
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Biscuit
- Material Vitreous China
- Width 18-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-5/8 in |
Depth | 28-15/16 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Height | 31-1/4 in |
Details
Item | Toilet |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | Biscuit |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Rough-In | 12 in |
Flow Rate | 1.28 GPF |
Features | Chair Height; Water Efficient |
One Piece/Two Piece | Two Piece |
Compliance | CA Drought Compliant; TX Drought Compliant |
With Seat/Without Seat | Without Seat |
ADA Compliant | Yes |
Collection | Cimarron |
Gallons Per Flush | 1.28 |
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- ILC Replacement for Clearchoice Clch102 Filter, PK 2 (CLCH102)
- VIEGA Test Plug, Bronze, D:1/2 (78202)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Dune (3940-NY)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- KOHLER Elongated 1.6 GPF Toilet W/ Pressure Lite(R) Flushing Technology (3554-T-0)
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-95)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- Kohler Toilets