Shop All Toilets
Kohler
Toilet, Floor Mounted Mount, Elongated, Black
Mfr # 6428-7
Zoro # G801196688
product price: $1,569.78
/ea
Free Shipping & Returns
$1,569.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Black
- Material Vitreous China
- Width 18-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-1/4 in |
Depth | 27-3/4 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Height | 28-1/4 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet |
Bowl Shape | Elongated |
Color | Black |
Material | Vitreous China |
Standards | WaterSense Certified |
Mounting Hole Center to Center | 5-1/2 in |
ADA Compliant | Yes |
Features | Concealed Trapway, Soft Close, Chair Height; Water Efficient |
One Piece/Two Piece | One Piece |
Water Surface Area | 9-5/8 in x 7-3/8 in |
Rough-In | 12 in |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Memoirs, Comfort Height |
With Seat/Without Seat | With Seat |
Gallons Per Flush | 1.28 |
Description
Inspired by elegant architecture and featuring crisp lines, this Memoirs collection toilet with Stately design delivers functionality and water savings--as well as traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year (versus a 3.5-gallon toilet) without sacrificing performance. The included seat, positioned at chair height for your comfort, features technology for noiseless closing and easy cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- JMF 3/8 in. Compression X 3/8 in. D Compression Brass Tee (4503868)
- FLEXON FLANGE FlexOn No Wax Plastic Toilet Flange and Spacer System (PB-204)
- ELKAY Crosstown Stainless Steel 22-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG2215)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-7)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4198-0)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Round, White (25097-TR-0)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- Kohler Toilets