Shop All Toilets
Kohler
Toilet, Elongated, White
Mfr # 3950-RA-0
Zoro # G501196469
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color White
- Compliance CA Drought Compliant; TX Drought Compliant
- Collection Tresham
- Features Glazed Trapway, Chair Height; Water Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trapway Dia. | 2-1/8 in |
Details
Item | Toilet |
Bowl Shape | Elongated |
Color | White |
Compliance | CA Drought Compliant; TX Drought Compliant |
Collection | Tresham |
Features | Glazed Trapway, Chair Height; Water Efficient |
One Piece/Two Piece | Two Piece |
Gallons Per Flush | 1.28 |
Description
The elegant simplicity of Shaker-style furniture inspires the edgy, neo-traditional design of the Tresham collection. The Tresham Comfort-Height two-piece elongated toilet is accented by an elegant trim that recalls architectural molding and offers an eclectic twist on classic Americana traditions. Complements the Tresham collection as well as a variety of styles from classic to modern.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Stainless Steel Tee, Packaged (9017064)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- KOHLER Reach Curv 1Pc D-F Skirted Toilet (23188-0)
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-0)
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt (30810-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- Kohler Toilets