Shop All Toilet Bowls
Kohler
Toilet Bowl, Wall Mount, Flush 1.0 gal.
Mfr # K-4305-0
Zoro # G2820888
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.0
- Color White
- Collection Barrington(TM)
- Spud Location Top
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-4305-0
- Zoro # G2820888
- UPC # 650531908049
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 1 yr |
Trapway Dia. | 2 1/8 in |
Overall Depth | 31 in |
Spud Connection Size | 1 1/2 in |
Overall Length | 31 in |
Overall Width | 14 15/16 in |
Details
Gallons per Flush | 1.0 |
Color | White |
Collection | Barrington(TM) |
Item | Toilet Bowl |
Spud Location | Top |
Rough-In | 4 in |
Water Surface Area | 12 in x 10 in |
Seat Material | Plastic |
Brand and Series | Kohler |
ADA Compliance | Yes |
Antimicrobial | Yes |
Standards | ASME A112.19.2/CSA B45.1 |
Flushing Method | Pressure Assist Tank |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" FNPT Galvanized 90 Degree Elbow (0311000608)
- WHEELOCK Wheelock WH-UTA-1 Wheelock Universal Tel Alert (WH-UTA-1)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- ANVIL 11/2X2 Xh Galv Steel CW Nipple (0331532200)
- KOHLER Memoirs Comfort Height Elongated Chair Height Toilet Bowl (4380-NY)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-25042-SS-0)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-95)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-96064-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-96)
- Kohler Toilet Bowls