Shop All Toilet Bowls
Kohler
Toilet Bowl, Flush 1.28 or 1.6 gal., White
Mfr # K-25044-SSL-0
Zoro # G3168550
product price: $777.75
/ea
Free Shipping & Returns
$777.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28, 1.6
- Color White
- Collection Modflex(TM)
- Rough-In 4 1/2 in
- Brand and Series Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-25044-SSL-0
- Zoro # G3168550
- UPC # 885612792419
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 1 1/2 in |
Trapway Dia. | 2 1/8 in |
Overall Depth | 26 3/4 in |
Overall Width | 16 5/16 in |
Overall Length | 26 3/4 in |
Details
Gallons per Flush | 1.28, 1.6 |
Color | White |
Collection | Modflex(TM) |
Item | Bedpan Holding Toilet Bowl |
Rough-In | 4 1/2 in |
Brand and Series | Kohler |
Antimicrobial | Yes |
Standards | ADA, ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC |
Seat Material | Plastic |
ADA Compliance | Yes |
Water Surface Area | 10 in x 7 in |
Flushing Method | Flushometer Single Flush |
Spud Location | Back |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Bedpan Holding Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Slip coupling No stop (91315)
- LOCHINVAR BLOCKED DRAIN SWITCH (100208243)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 3/4 in Wall, Black (6ZRFG3X4068)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-96064-0)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-7)
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-96)
- LIGHT HOUSE BEAUTY Deluxe Toilet Bowl Mop; Blue & White (LI927851)
- Kohler Toilet Bowls