Shop All Toilets
Kohler
Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White
Mfr # K-4304-0
Zoro # G2149149
product price: $121.76
/ea
Sold in multiples of 4 for $487.04
Free Shipping & Returns
$487.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 29-1/4" |
Trapway Dia. | 2-1/8" |
Bowl Height | 17-1/8" |
Rim Height | 17-1/8" |
Bowl Width | 15-1/8" |
Spud Connection Size | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-Y2)
- LEGEND VALVE 3/4" T-710 S.S. BALL VALVE (113-124)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER Memoirs Stately Comfort Height Ski (6428-0)
- KOHLER HighlineClassic Comfort Height, 10 Rh (3713-RA-96)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- Kohler Toilets