Shop All Toilets
This Product is Discontinued
Kohler
Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (Discontinued)
Mfr # K-4198-0
Zoro # G2017508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 5-3/8" |
Bowl Height | 14-1/2" |
Trapway Dia. | 2-1/8" |
Rim Height | 14 1/2" |
Spud Connection Size | 1-1/2" |
Bowl Width | 15-1/2" |
Description
Toilet Bowl
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.