Shop All Toilets
Kohler
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White
Mfr # K-4199-0
Zoro # G2189124
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 28-3/4" |
Trapway Dia. | 2-1/8" |
Bowl Height | 16-1/2" |
Bowl Width | 15-1/2" |
Rim Height | 16-1/2" |
Spud Connection Size | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT21834S)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black (3940-7)
- KOHLER Memoirs Classic Comfort Height Ski (6424-96)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-TR-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Biscuit (3948-96)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- Kohler Toilets