Shop All Toilets
Kohler
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # K-4303-0
Zoro # G1495841
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 29-1/4" |
Trapway Dia. | 2 1/8 in |
Bowl Height | 15-1/8" |
Bowl Width | 15-1/8" |
Spud Connection Size | 2 1/8 in |
Rim Height | 15 1/2 in |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | CSA |
Flushing Method | Gravity Fed |
Spud Location | Top |
Collection | WELLWORTH(R) |
Bolt to Seat Front | 18-1/2" |
Water Surface Area | 12 in x 10 in |
Rough-In | 12 in |
Weight Capacity | 300 lb |
Antimicrobial | No |
Brand and Series | Kohler Wellworth(R) |
ADA Compliance | No |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 34 C Tube Cap (W01860T)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- MECLINE Unloader Valve, 8 gpm, 2900 psi, Brass (VR54-200)
- KOHLER Memoirs Stately Comfort Height Ski (6428-0)
- KOHLER Memoirs Stately Ch-1Pc 1.28 Eb Toilet (6428-NY)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- KOHLER DuravitToilet WMt 22" Vro Air Rimless Washdown Durafix Incl Wh, Gravity Flush, Floor Mounted Mount (3652-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-0)
- AMERICAN STANDARD Yrkville 1.1GPF Fwise ElongToiletWh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.100.020)
- Kohler Toilets