Shop All Toilets
Kohler
Toilet Bowl, 1.1, 1.28, 1.6 gpf, White
Mfr # K-96053-0
Zoro # G900403519
product price: $154.57
/ea
Free Shipping & Returns
$154.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.1, 1.28, 1.6
- Material Vitreous China
- Manufacturers Warranty Length 1 yr Limited Warranty
- Trapway Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr Limited Warranty |
Trapway Dia. | 2 1/8 in |
Rim Height | 15 1/4 in |
Details
Item | Toilet Bowl |
Color | White |
Gallons per Flush | 1.1, 1.28, 1.6 |
Material | Vitreous China |
Includes | Bolt Cap Accessory Pack, Spud |
Rough-In | 12 in |
Collection | Wellcomme |
Water Surface Area | 10 in x 7 in |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (837-250)
- SPEAKMAN Hot/Cold Index (RPG41-0285)
- KOHLER Wellworth Two-Piece Elongated 1.28 Gp (3998-U-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (25077-0)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Biscuit (6428-96)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- Kohler Toilets