Shop All Shower & Bathtub Parts
Kohler
Tiling-In Bead, 180" Length
Mfr # 1179-NA
Zoro # G9156321
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1179-NA
- Zoro # G9156321
- UPC # 040688010106
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Tiling-In Bead, 180" Length |
Description
Tiling-In Bead, 180 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHCP)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6315 60 18WP2)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- KOHLER Hub, Threaded Trim (1226566)
- KOHLER Watertile Overhead Shower Panel With (98740-CP)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9177-0)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- KOHLER Adjustable Feet For Use On Vintage, M (1172-NA)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-BL)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- Kohler Shower & Bathtub Parts