Shop All Shower Drains
Kohler
Tile-In Grate, 60 X 2.5
Mfr # 80649-SH
Zoro # G108473949
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 60 in
- Finish Bright Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80649-SH
- Zoro # G108473949
- UPC # 885612966629
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 60 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- NIBCO 1/2" x 1/4" NOM C Copper Reducer (C600 1/2x1/4)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- ALFI BRAND 24" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD24B-BSS)
- Kohler Shower Drains