Shop All Shower Drains
Kohler
Tile-In Grate, 60 X 1.25
Mfr # 80652-2MB
Zoro # G108473833
original price:
$993.95
8% off
new price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80652-2MB
- Zoro # G108473833
- UPC # 885612957405
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 60 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- PFISTER Pfister Cartridge Wl8-700 (960-8020)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- Kohler Shower Drains