Shop All Shower Drains
Kohler
Tile-In Grate, 48 X 2.5
Mfr # 80648-BNK
Zoro # G908473897
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80648-BNK
- Zoro # G908473897
- UPC # 885612957238
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 48 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby Offset Undermount Sink (8669-5UA3-DGB)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In (4180075FL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-2MB)
- MOEN Escutcheon Plt Chrm Moen (179102)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- Kohler Shower Drains