Shop All Shower Drains
Kohler
Tile-In Grate, 48 X 1.25
Mfr # 80651-SH
Zoro # G608473845
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 48 in
- Finish Bright Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80651-SH
- Zoro # G608473845
- UPC # 885612966643
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 48 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- Kohler Shower Drains