Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 2.5
Mfr # 80647-BNK
Zoro # G808473928
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80647-BNK
- Zoro # G808473928
- UPC # 885612957191
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505904)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/4" Pipe Size (207ACBH-12)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- Kohler Shower Drains