Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 2.5
Mfr # 80647-2MB
Zoro # G208473948
original price:
$667.80
13% off
new price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80647-2MB
- Zoro # G208473948
- UPC # 885612957207
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch PVC Threaded Cap SCH 40 (8113716)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- Kohler Shower Drains