Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 1.25
Mfr # 80650-SH
Zoro # G008473940
original price:
$299.90
22% off
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 80650-SH
- Zoro # G008473940
- UPC # 885612966636
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- KOHLER Spray Assembly (1303135-VS)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQK)
- AMERICAN STANDARD Push Button Actuator-White (7381092-200.0200A)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- Kohler Shower Drains