Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 1.25
Mfr # 80650-BNK
Zoro # G408473816
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80650-BNK
- Zoro # G408473816
- UPC # 885612957313
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-AF)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- Kohler Shower Drains