Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 1.25
Mfr # 80650-BL
Zoro # G708473837
original price:
$404.90
22% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80650-BL
- Zoro # G708473837
- UPC # 885612957337
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Matte Black |
Description
Incorporate This Easy-To-Install, Linear Shower Drain Into Your Next Contemporary Shower Project For An Elegant, Minimalist Look With Maximum Function. This Innovative Drain Solution Delivers The Best-In-Class Quality Youve Come To Expect From Kohler, Including Lightweight, Durable, Easily Trimmable Drain Channel Inserts Featuring Precision-Machined Grate Patterns And Anodized Scratch-Resistant Finishes. Available In Different Patterns, Finishes, And Sizes To Complete Your Custom Home Or Commercial Shower Installation.
- •Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
- •Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
- •Easily field-trimmable to fit any showering space
- •Lightweight yet durable grate insert is easy to handle during installation and throughout product life
- •Thread-in, rubber-capped grate feet offer secure placement within drain channel
- •Thread-in, rubber-capped grate feet offer secure placement within drain channel
- •Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
- •Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
- •Requires K-32619 Kohler 11⁄4" linear drain channel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- ASCO Solenoid Valve Rebuild Kit, For 5LU15 (302376)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- DIXON Clamp w/Saddles, 2-Bolt, 5-60/64"-6-32/64" (675)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- Kohler Shower Drains